This product requires certification to purchase.

27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White

Maytag

27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVW5035MW
  • Item #9885564
  • Manufacturer Part #MVW5035MW
3.2 out of 5 Customer Rating
Brand image
Maytag

27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVW5035MW
  • Item #9885564
  • Manufacturer Part #MVW5035MW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Extra power boosts stain fighting on any wash cycle with an intense pre-wash and extra agitation so you can walk away while stains wash away
  • Get more water when you want it with the deep fill option. Choose from multiple water levels to saturate loads, loosen stains and help soak away tough messes
  • The built-in water faucet rinses, spot treats or soaks clothes right in the washer-no extra steps needed. After three hours, the water drains, leaving clothes ready for the wash cycle
  • The quick wash cycle cleans small, lightly soiled loads in 30 minutes with extra high spin speeds, pairing nicely with the quick dry cycle on matching Maytag® dryers to get your clothes ready in no time
  • Trust the Power™ agitator to knock the stubborn out of stains. A 360° wash action keeps clothes moving to help break up messes
  • Tackle large loads with a 4.5 cu. ft. capacity, enough space to wash 17-18 towels at once
  • Auto sensing adjusts the water levels for each load to provide efficient cleaning
  • The Extra Rinse options helps ensure that messes and detergent are thoroughly rinsed away. Add it to heavily soiled clothes and loads with fabric softener to achieve an optimal clean
  • We don’t just tell you a Maytag® washer will get your clothes clean for years: We confidently back our washers with a 10-year limited parts warranty on the drive motor and stainless steel wash basket
  • Run the a fresh® cycle every 30 washes with an afresh® washing machine cleaner tablet or liquid chlorine bleach to thoroughly clean the inside of your washer
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Depth
27 in
Height
40-7/8 in
Weight
140 lb
Width
27-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Material
Stainless Steel, Plastic
Number of Settings
5
Number of Water Levels
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15
Number of Cycles
11
Power Source
Electric
RPM
770
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049607702