This product requires certification to purchase.

27-3/4 x 40-7/8 x 27 in. 15A 4.8 cu. ft. Top Load Washer in White

Maytag

27-3/4 x 40-7/8 x 27 in. 15A 4.8 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVW5430MW
  • Item #9885562
  • Manufacturer Part #MVW5430MW
5 out of 5 Customer Rating
Brand image
Maytag

27-3/4 x 40-7/8 x 27 in. 15A 4.8 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVW5430MW
  • Item #9885562
  • Manufacturer Part #MVW5430MW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Extra power boosts stain fighting on any wash cycle with an intense pre-wash and extra agitation so you can walk away while stains wash away
  • The deep fill option gives you more water when you want it to give heavily soiled loads a thorough soak
  • The built-in water faucet rinses, spot treats or soaks clothes right in the washer-no extra steps needed. After three hours, the water drains, leaving clothes ready for the wash cycle
  • Strapped for time. Using extra high-spin speeds, the quick wash cycle cleans small, lightly soiled loads in 15 minutes. Get clean clothes fast by pairing it with the quick dry cycle on matching Maytag® dryers. Based on a 3-lb load
  • Trust the Power™ impeller to help dissolve stains and soils. Vigorous wash motions and triple action spray keep clothes thoroughly soaked with water and detergent
  • Keep track of the action inside your washer with the slow-close glass lid. It offers a clear view of laundry and closes softly without slamming
  • With 4.8 cu. ft. capacity, you can run fewer cycles while fitting in even more loads. This large capacity washer has enough space to wash 19 towels at once, saving time on daily housework
  • Auto sensing adjusts the water levels for each load to provide efficient cleaning
  • Two extra rinse options help ensure that messes and detergent are thoroughly rinsed away. Add it to heavily soiled clothes and loads with fabric softener to achieve an optimal clean
  • We don’t just tell you a Maytag® washer will get your clothes clean for years: We confidently back our washers with a 10-year limited parts warranty on the drive motor and stainless steel wash basket
  • Requires Certification
Dimensions & Measurements
Capacity
4.8 cu ft
Depth
27 in
Height
40-7/8 in
Weight
140 lb
Width
27-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Material
Stainless Steel
Number of Settings
5
Number of Water Levels
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
6, 15
Number of Cycles
11
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049607733