This product requires certification to purchase.

27 in. 3.5 cu. ft. Top Load Washer in White

Maytag

27 in. 3.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVWP585GW
  • Item #10126184
  • Manufacturer Part #MVWP585GW
5 out of 5 Customer Rating
Brand image
Maytag

27 in. 3.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #MMVWP585GW
  • Item #10126184
  • Manufacturer Part #MVWP585GW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Powerful 1/2 hp motor: Our powerful 1/2 horsepower motor and sturdy drive system deliver the strength to handle large loads with ease
  • Dual-action agitator: The dual-action agitator helps move clothes through the water to create outstanding roll-over action, delivering a robust clean in short cycle times
  • User-selectable water levels: Choose from 4 different water levels, low to deep water, to get the amount of water desired on any cycle
  • Powerwash® cycle: The PowerWash® cycle with a selectable deep water cycle drenches loads and ensures that all detergent is mixed into every wash
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
3.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
26 in
Energy Star Compliant:
No
Height:
43 in
Interior Light:
No
Material:
Stainless Steel
Number of Cycles:
7
Number of Settings:
5
Power Source:
Electric
RPM:
700
UL Listed:
Yes
UPC:
883049634371
Volts:
120V
Width:
27 in