This product requires certification to purchase.

27 in. 3.8 cu. ft. Electric Top Load Washer in White

This product has been replaced by

4.5 SOLID AGI
Maytag 27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White
Manufacturer Part #MVW4505MW
Maytag

27 in. 3.8 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVWC465HW
  • Item #7503638
  • Manufacturer Part #MVWC465HW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

4.5 SOLID AGI
Maytag 27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White
Manufacturer Part #MVW4505MW
Maytag

27 in. 3.8 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVWC465HW
  • Item #7503638
  • Manufacturer Part #MVWC465HW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
3.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
27 in
Energy Star Compliant:
No
Height:
40-7/8 in
Material:
Stainless Steel
Number of Cycles:
12
Number of Settings:
12
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
883049469522
Volts:
120V
Width:
27-1/2 in