27 in. 4.2 cu. ft. Electric Top Load Washer in White
This product has been replaced by
Manufacturer Part #MVW5035MW
27 in. 4.2 cu. ft. Electric Top Load Washer in White
Product Details
Product Details
- Best Cleaning in its Class Driven by PowerWash® Cycle (Based on 16-lb load, among leading top load brands, 4.0–4.4 cu. ft. capacity agitator washers, PowerWash® cycle vs. comparable cycles and default settings.)
- PowerWash® Cycle
- PowerWash® Agitator
- Extra-Large 4.2 Cu. Ft. Capacity
- Deep Water Wash Option
- Auto Sensing Option
- Deep Rinse Option
- Maytag® Commercial Technology
- American Pride
- Ten-Year Limited Parts Warranty On The Direct Drive Motor And Wash Basket
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 27
- Energy Star Compliant:
- No
- Height:
- 42
- Number of Settings:
- 11
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883049409726
- Volts:
- 120V
- Width:
- 27-1/2