This product requires certification to purchase.

27 in. 4.5 cu. ft. Front Load Washer with Extra Power in Volcano Black

Maytag

27 in. 4.5 cu. ft. Front Load Washer with Extra Power in Volcano Black

  • Fast #
  • Part #MMHW5630MBK
  • Item #9918610
  • Manufacturer Part #MHW5630MBK
4.1 out of 5 Customer Rating
Brand image
Maytag

27 in. 4.5 cu. ft. Front Load Washer with Extra Power in Volcano Black

  • Fast #
  • Part #MMHW5630MBK
  • Item #9918610
  • Manufacturer Part #MHW5630MBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 12 hr Fresh Spin™ option guards against wrinkles when loads can't be moved to the dryer right away, thanks to additional tumbling up to 12 hr after the wash cycle ends
  • Steam permeates deep into fibers for potent cleaning action, combine with the extra power button or use on select cycles to help fight stubborn stains
  • We don't just tell you a Maytag® washer will get your clothes clean for years - we confidently back our washers with a 10 yr limited parts warranty on the direct drive motor and stainless steel wash basket
  • The extra power button boosts stain fighting on any wash cycle with an intense pre-wash and extra agitation so you can walk away while stains wash away
  • Tackle extra large loads with 4.5 cu ft capacity, enough space to clean 29 towels at once
  • The wrinkle control cycle is specially designed to help prevent wrinkles with warm water and low spin speeds
  • Forget to add something to your load, simply press the start button to pause the washer and add in last minute items
  • Maytag® commercial technology ensures your appliance is built with commercial grade parts and works like clockwork year after year, the direct drive motor and stainless steel wash basket are backed by a 10 yr limited parts warranty
  • Customize each cycle the way you want with cycle memory, which stores your last setting choices and applies those options the next time you use that cycle
  • An internal heater gives detergent a powerful boost, helping it to work harder against stubborn stains with increased water temperature
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
31-5/16 in
Height
38-5/8 in
Weight
210 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Volcano Black
Control Type
Knob
Interior Light
No
Material
Stainless Steel
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15
Number of Cycles
10
RPM
1160
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
Yes
Type
MMHW5630MBK
UL Listed
Yes
UPC
883049625850