27 in. 7.3 cu. ft. Gas Dryer in Metallic Slate
27 in. 7.3 cu. ft. Gas Dryer in Metallic Slate
Package Quantity Info:
Each: 1Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Control Type:
- Digital
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049458830
- Volts:
- 120V
- Weight:
- 175 lb
- Width:
- 27 in