This product requires certification to purchase.

27 in. 7.3 cu. ft. Gas Dryer in Stainless Steel

Maytag

27 in. 7.3 cu. ft. Gas Dryer in Stainless Steel

  • Fast #
  • Part #MMGD8630HW
  • Item #7625845
  • Manufacturer Part #MGD8630HW
4.4 out of 5 Customer Rating
Brand image
Maytag

27 in. 7.3 cu. ft. Gas Dryer in Stainless Steel

  • Fast #
  • Part #MMGD8630HW
  • Item #7625845
  • Manufacturer Part #MGD8630HW
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
7.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
30-3/4 in
Energy Star Compliant:
Yes
Height:
38-3/4 in
Interior Light:
Yes
Number of Cycles:
14
Number of Settings:
5
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
883049458809
Volts:
120V
Weight:
175 lb
Width:
27 in