27 in. 7.3 cu. ft. Gas Dryer in White
27 in. 7.3 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Boost drying power to help get thick fabrics drier the first time. Results may vary based on load size and type
- Advanced Moisture Sensing monitors inside moisture and air temperatures to help evenly dry loads.
- The Quick Dry cycle dries small loads fast. Clothes will be ready before you know it when paired with the Quick Wash cycle.
- Don’t worry about forgetting to take laundry out of the dryer. The Wrinkle Prevent option tumbles clothes with steam for up to 150 minutes after the cycle ends to help prevent wrinkles from forming.
- These dryers use steam to relax stubborn wrinkles so your clothes come out looking their best. Look for steam-enhanced cycles and options to help prevent wrinkles, refresh clothes and reduce static.
- The Sanitize cycle uses extra-hot drying temperatures to remove up to 99.9% of three common household bacteria. Bacteria tested were K. pneumoniae, P. aeruginosa, S. aureus.
- Dry even your largest loads with a spacious 7.3 cu. ft. capacity.
- The Wrinkle Control cycle uses lower temperatures and defaults to using the Wrinkle Prevent option to help minimize wrinkles.
- Built to reduce wrinkles, the Steam Refresh cycle quickly revives clothes without the need for a full wash cycle.
- The Reduce Static option cuts down on cling with the addition of a fine mist of water as clothes tumble at the end of the cycle.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38-3/4 in
- Interior Light:
- No
- Number of Cycles:
- 12
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049458298
- Volts:
- 120V
- Weight:
- 158 lb
- Width:
- 27 in