27 in. 7.4 cu. ft. Electric Dryer in White
27 in. 7.4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Advanced moisture sensing monitors inside moisture and air temperatures to help evenly dry loads
- The quick dry cycle dries small loads fast
- Clothes will be ready before you know it when paired with the quick wash cycle
- Steam enhanced dryers harness the power of steam to help prevent wrinkles and refresh clothes even on deserted loads
- Built to reduce wrinkles, the steam refresh cycle quickly revives clothes without the need for a full wash cycle
- Boost drying power to help get thick fabrics drier the first time
- Stay in control and efficiently manage laundry from anywhere
- Remotely start or stop your appliance and get end-of-cycle notifications so no-load is left behind
- This lint trap is built to trap and remove loads of pet hair
- Avoid forgotten laundry with the end-of-cycle signal so finished loads aren't left behind
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 30-3/4
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4
- Interior Light:
- No
- Number of Cycles:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- Yes
- Type:
- MMED7020RW
- UL Listed:
- Yes
- UPC:
- 883049683225
- Volts:
- 240V
- Weight:
- 132
- Width:
- 27
- Wireless Communication:
- Wi-Fi