27 x 29-1/4 in. 120V 7.40 cu. ft. Gas Top Load Dryer in White
27 x 29-1/4 in. 120V 7.40 cu. ft. Gas Top Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Commercial-grade dryer
- Premium motor
- IntelliDry® sensor
- 10-year limited parts warranty on the drive motor and drum
- 7.4 cu. ft. capacity
- American pride
- Wrinkle control cycle
- Drum light
- An American company for over 100 years
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 29-1/4
- Door Style:
- Hamper
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42-1/2
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Top Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049634975
- Volts:
- 120V
- Weight:
- 123
- Width:
- 27