27 x 30-3/4 in. 240V 7.3 cu. ft. Electric Dryer in Volcano Black
27 x 30-3/4 in. 240V 7.3 cu. ft. Electric Dryer in Volcano Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Boost drying power to help get thick fabrics drier the first time. Results may vary based on load size and type
- Advanced moisture sensing monitors inside moisture and air temperatures to help evenly dry loads
- The quick dry cycle dries small loads fast. Clothes will be ready before you know it when paired with the quick wash cycle
- Don’t worry about forgetting to take laundry out of the dryer. The Wrinkle prevent option tumbles clothes with steam for up to 150 minutes after the cycle ends to help prevent wrinkles from forming
- These dryers use steam to relax stubborn wrinkles so your clothes come out looking their best. Look for steam-enhanced cycles and options to help prevent wrinkles, refresh clothes and reduce static
- The Sanitize cycle uses extra-hot drying temperatures to remove up to 99.9%2 of three common household bacteria
- Dry even your largest loads with a spacious 7.3 cu. ft. capacity
- The wrinkle control cycle uses lower temperatures and defaults to using the wrinkle prevent option to help minimize wrinkles
- Built to reduce wrinkles, the Steam Refresh cycle quickly revives clothes without the need for a full wash cycle
- The Reduce Static option cuts down on cling with the addition of a fine mist of water as clothes tumble at the end of the cycle
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Volcano Black
- Control Type:
- Knob
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4 in
- Interior Light:
- No
- Number of Cycles:
- 12
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UPC:
- 883049626659
- Volts:
- 240V
- Watts:
- 5400 W
- Weight:
- 158 lb
- Width:
- 27 in