This product requires certification to purchase.

27 x 38-5/8 x 32-15/16 in. 4.8 cu. ft. 20A Electric Front Load Washer in Volcano Black

Maytag

27 x 38-5/8 x 32-15/16 in. 4.8 cu. ft. 20A Electric Front Load Washer in Volcano Black

  • Fast #
  • Part #MMHW6630MBK
  • Item #9928805
  • Manufacturer Part #MHW6630MBK
5 out of 5 Customer Rating
Brand image
Maytag

27 x 38-5/8 x 32-15/16 in. 4.8 cu. ft. 20A Electric Front Load Washer in Volcano Black

  • Fast #
  • Part #MMHW6630MBK
  • Item #9928805
  • Manufacturer Part #MHW6630MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The extra power button boosts stain fighting on any wash cycle with an intense pre-wash and extra agitation so you can walk away while stains wash away
  • The 16-Hr Fresh Hold® option keeps clean clothes smelling fresh in the washer with an internal fan and intermittent tumbling that circulate air through clothes for up to 16 hours after the wash cycle ends
  • Quick wash cycle
  • The sanitize cycle removes 99.9% of household bacteria2* with our hottest water temperature available, delivering thorough cleaning and peace of mind. *Bacteria tested were S. aureus, P. aeruginosa and K. pneumoniae
  • Steam permeates deep into fibers for potent cleaning action
  • The wrinkle control cycle is specially designed to help prevent wrinkles with warm water and low spin speeds
  • Tackle extra large loads with 4.8 cu. ft. capacity, enough space to clean 30 towels at once
  • Advanced Vibration Control™ Plus automatically redistributes unbalanced loads with a ball-bearing balancing ring and six-point suspension system, while advanced software adjusts and recalibrates for each load
  • Maytag® commercial technology ensures your appliance is built with commercial-grade parts and works like clockwork year after year
  • Customize each cycle the way you want with cycle memory, which stores your last setting choices and applies those options the next time you use that cycle
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.8 cu ft
Depth
32-15/16 in
Height
38-5/8 in
Weight
240 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Volcano Black
Control Type
Digital Touch/Knobs
Interior Light
No
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
20
Number of Cycles
12
Power Source
Electric
RPM
1160
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
Yes
UPC
883049625867