This product requires certification to purchase.

29-3/4 in. 6.40 cu. ft. Combo Oven in Stainless Steel

Maytag

29-3/4 in. 6.40 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #MMOEC6030LZ
  • Item #10100625
  • Manufacturer Part #MOEC6030LZ
4 out of 5 Customer Rating
Brand image
Maytag

29-3/4 in. 6.40 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #MMOEC6030LZ
  • Item #10100625
  • Manufacturer Part #MOEC6030LZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No-Preheat Air Fry
  • Dishwasher-safe Air Fry basket
  • True convection with third element
  • Power Preheat
  • 10-year limited parts warranty. See product warranty for details.
  • Delay Bake setting
  • Keep Warm™ setting
  • Sensor cooking
  • 2-in-1 wall oven combination
  • Heavy-duty racks
  • Requires Certification
Dimensions & Measurements
Capacity
6.40 cu ft
Depth
26-5/8 in
Height
41-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Type
MMOEC6030LZ
UPC
883049640099