This product requires certification to purchase.

29-7/8 x 27-3/4 x 47-7/8 in. 5.3 cu. ft. 5-Burner Electric Radiant Freestanding Range in Fingerprint Resistant Stainless Steel

Maytag

29-7/8 x 27-3/4 x 47-7/8 in. 5.3 cu. ft. 5-Burner Electric Radiant Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMER7700LZ
  • Item #9560691
  • Manufacturer Part #MER7700LZ
3.3 out of 5 Customer Rating
Brand image
Maytag

29-7/8 x 27-3/4 x 47-7/8 in. 5.3 cu. ft. 5-Burner Electric Radiant Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMER7700LZ
  • Item #9560691
  • Manufacturer Part #MER7700LZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Air fry allows you to make your favorite fried foods with a crispy-on-the-outside, juicy-on-the-inside taste using little to no additional oil
  • Just toss your favorite foods into the 13" x 18" stainless steel basket included in your range for crisp results, and after eating, toss the basket into the dishwasher for easy cleanup
  • With two heating elements, fan convection circulates hot air around the oven so you can cook the whole meal at once without having to rotate your dishes for all around baking
  • A warming center adds a dedicated cooktop zone to keep your finished food warm while you use the other elements to get the rest of your meal cooked
  • Fight the toughest baked-in foods in your oven with this high-heat, self-cleaning technology
  • With an extra element, you have the flexibility to prepare your meal without juggling pots and pans, getting you to dinner fast
  • With the delay bake setting, just place your dishes in the oven and program when you want the baking to begin so your food is ready when you are
  • Easy-to-clean, fingerprint resistant stainless steel keeps your range looking good as new on the outside
  • The hidden bake element is sealed under the oven floor to protect it from spills and drips
  • The easy-to-clean fingerprint resistant stainless finish keeps your oven looking as good on the outside as it works on the inside
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Depth:
27-3/4 in
Height:
47-7/8 in
Installation Type:
Freestanding
Light Bulb Type:
Incandescent
Material:
Ceramic, Glass
Number of Burners:
5
Power Source:
Electric
Self Clean:
Yes
UPC:
883049624556
Volts:
120/208/240V
Weight:
160 lb
Width:
29-7/8 in