29 in. 7.0 cu. ft. Electric Dryer in White
29 in. 7.0 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These 7 cu ft capacity dryers have plenty of space to take on large loads from your washer, including up to 18 towels in a single load
- The heavy-duty motor produces a whole lot of high-torque action to handle whatever you throw in the dryer
- A larger pulley provides fast spin speeds, which works together with optimized airflow for exceptional drying
- Maytag® commercial technology
- Ten year limited parts warranty on the drive motor and dryer drum
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 43-19/50 in
- Interior Light:
- Yes
- Number of Settings:
- 11
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049332239
- Vent Type:
- 1-Way Vent
- Volts:
- 240V
- Width:
- 29 in