29 in. 7.4 cu. ft. Electric Dryer in Heritage White
29 in. 7.4 cu. ft. Electric Dryer in Heritage White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- PowerDry Cycle
- Magnetic Door Latch
- Advanced Moisture Sensing With Industry-Exclusive Extra Moisture Sensor
- Extra Interior Fin
- Steam Refresh Cycle
- Extra-Large 9.2 Cu. Ft. Capacity
- Sanitize Cycle
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- American Pride
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Heritage White
- Control Type:
- Digital
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/16 in
- Interior Light:
- Yes
- Number of Cycles:
- 7
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Top Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 29 in