This product requires certification to purchase.

29 in. 7.4 cu. ft. Gas Dryer in White

This product has been replaced by

No image available
Maytag PET PRO GAS DRYER 7.4 CUFT
Manufacturer Part #MGD7205RW
Maytag

29 in. 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #MMGD7230HW
  • Item #8194444
  • Manufacturer Part #MGD7230HW
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Maytag PET PRO GAS DRYER 7.4 CUFT
Manufacturer Part #MGD7205RW
Maytag

29 in. 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #MMGD7230HW
  • Item #8194444
  • Manufacturer Part #MGD7230HW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Extra Power button boosts drying power on any cycle by extending time, heat and tumbling. One push helps prevent under drying by getting thick fabrics, pockets and seams drier the first time.
  • Advanced Moisture Sensing uses multiple sensors to monitor inside moisture and air temperatures to help evenly dry loads.
  • Remotely start or stop your appliance and get end of cycle notifications. Troubleshoot select issues to avoid unnecessary service calls and help ensure dependable performance. Appliance must be set to remote enable. Wi-Fi & App Required. Features subject to change.
  • These dryers use steam to relax stubborn wrinkles so your clothes come out looking their best. Look for steam-enhanced cycles and options to help prevent wrinkles, refresh clothes and reduce static.
  • Dry a small load fast with the Quick Dry cycle, which pairs nicely with the Quick Wash cycle on select Maytag® washers to get clothes ready in no time.
  • With the Wrinkle Prevent option with Steam, the dryer tumbles your clothes with steam for up to 150 minutes after the cycle has ended to keep wrinkles at bay.
  • We don’t just tell you a Maytag® dryer will get your clothes dry for years: we confidently back our dryers with a 10-year limited parts warranty on the drive motor and drum.
  • Maytag® Commercial Technology ensures our dryers are built to last, coming standard with a durable motor and the dryer drum backed by a 10-year limited parts warranty.
  • ENERGY STAR® certified models exceed government standards to help conserve natural resources and save money on your utility bills.
  • The Reduce Static option cuts down on cling with the addition of a fine mist of water as clothes tumble at the end of the cycle.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
29-7/8 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
43-1/8 in
Interior Light:
Yes
Number of Cycles:
13
Number of Settings:
7
Power Source:
Gas
Product Type:
Front Load Dryer
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
883049464138
Volts:
120V
Weight:
120 lb
Width:
27 in
Wireless Communication:
Wi-Fi