This product requires certification to purchase.

29 x 28-1/4 in. 240V 7.0 cu. ft. Electric Dryer in White

Maytag

29 x 28-1/4 in. 240V 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #MMED4500MW
  • Item #9919207
  • Manufacturer Part #MED4500MW
4.4 out of 5 Customer Rating
Brand image
Maytag

29 x 28-1/4 in. 240V 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #MMED4500MW
  • Item #9919207
  • Manufacturer Part #MED4500MW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Get built-in wrinkle prevention. After the automatic cycle has ended, the Wrinkle Prevent phase keeps the dryer tumbling to help defend against wrinkles
  • Dry large loads with a spacious 7.0 cu. ft. capacity
  • Avoid forgotten laundry with the end of cycle signal so finished loads aren't left behind
  • 10-year limited parts warranty 1* on the drive motor and drum *see product warranty for details
  • We take pride in building strong, reliable appliances for your home. These dryers are proudly assembled by hard-working employees in Marion, Ohio
  • Whirlpool Corporation started in 1911 as a small company in Benton Harbor, Michigan. Today we are a global home appliance business selling products around the world. We are proud of our American heritage and ingenuity that have driven innovation for over 100 years
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28-1/4 in
Energy Star Compliant:
No
Height:
43 in
Interior Light:
Yes
Number of Cycles:
7
Number of Settings:
4
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049606668
Volts:
240V
Width:
29 in