30 in. 6.4 cu. ft. Combo Oven in Fingerprint Resistant Stainless Steel/Grey
30 in. 6.4 cu. ft. Combo Oven in Fingerprint Resistant Stainless Steel/Grey
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power Preheat
- True Convection With Fan & Third Element
- Precision Cooking™ System
- Heavy-Duty Roll-Out Racks
- Halogen Lighting
- Sensor Cooking
- Ten Year Limited Parts Warranty
- Designed, Engineered, and Assembled in the USA
- Fingerprint Resistant Stainless Steel
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel, Grey
- Depth:
- 26-7/8 in
- Door Style:
- Drop Down
- Height:
- 42-9/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Number of Elements:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049411040
- Volts:
- 240V
- Watts:
- 3.6 kW
- Width:
- 30 in