This product requires certification to purchase.

5 Burner Radiant Cooktop in Heritage Stainless Steel

Maytag

5 Burner Radiant Cooktop in Heritage Stainless Steel

  • Fast #
  • Part #MMEC8836HS
  • Item #7625878
  • Manufacturer Part #MEC8836HS
5 out of 5 Customer Rating
Brand image
Maytag

5 Burner Radiant Cooktop in Heritage Stainless Steel

  • Fast #
  • Part #MMEC8836HS
  • Item #7625878
  • Manufacturer Part #MEC8836HS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
BTU:
9100
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Control Type:
Knob
Depth:
22-7/8 in
Energy Star Compliant:
No
Height:
5-1/4 in
MBH:
9.1
Material:
Glass
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
883049472997
Volts:
240V
Watts:
3000 W
Width:
36-1/16 in