This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

Maytag

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #MMGC9536DS
  • Item #4882204
  • Manufacturer Part #MGC9536DS
4.5 out of 5 Customer Rating
Brand image
Maytag

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #MMGC9536DS
  • Item #4882204
  • Manufacturer Part #MGC9536DS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Power simmer dual stack burner
  • DuraGuard™ protective finish
  • Simmer burner with melt cap
  • DuraClean™ continuous cast iron grates
  • Power™ burner
  • Sealed surface burners
  • Five burners
  • Designed, engineered, and assembled in the USA
  • Ten year limited parts warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
21
Fuel Type:
Natural Gas
Height:
3-11/16
Ignition System:
Electronic Ignition
MBH:
18
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
883049324807
Volts:
120V
Width:
36