5 cu. ft. Front Load Washer with Extra Power in White
5 cu. ft. Front Load Washer with Extra Power in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remove 99.7% of three common household bacteria, pet dander and allergens with the sanitize cycle, which uses the hottest water temperature setting for thorough cleaning and your peace of mind
- Add steam to get deep into fibers for potent cleaning action, combine with the extra power button or use on select cycles to battle stubborn stains
- The built-in Pet Pro filter helps to remove pet hair when used with the Pet Pro option, results vary based on pet hair type and fabric type
- Tackle extra large loads with 5 cu ft capacity, enough space to clean 26 towels at once
- Forget to add something to your load, simply press the start button to pause the washer and add in last minute items
- Advanced Vibration Control™ plus helps keep your load balanced with a ball bearing balancing ring and six point suspension system, while the advanced technology adjusts and recalibrates for each load
- Tested tough for maximum durability, the direct drive motor has the power to handle large loads and is backed by our 10 yr limited parts warranty
- Use the custom cycle option to save your favorite wash cycle settings for a quick and easy start next time
- The drum light gives a clear view of laundry for quick unloading
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 32-15/16 in
- Energy Star Compliant:
- Yes
- Height:
- 38-5/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- RPM:
- 1150
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049682785
- Volts:
- 120V
- Weight:
- 224 lb
- Width:
- 27 in