This product requires certification to purchase.

7.4 cu. ft. 120V Gas Dryer in White

Maytag

7.4 cu. ft. 120V Gas Dryer in White

  • Fast #
  • Part #MMGD6230RHW
  • Item #8159769
  • Manufacturer Part #MGD6230RHW
3.2 out of 5 Customer Rating
Brand image
Maytag

7.4 cu. ft. 120V Gas Dryer in White

  • Fast #
  • Part #MMGD6230RHW
  • Item #8159769
  • Manufacturer Part #MGD6230RHW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knob
Depth:
29-7/8 in
Door Style:
Hamper
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41-1/4 in
Number of Cycles:
11
Number of Doors:
1
Number of Settings:
5
Power Source:
Gas
Product Type:
Top Load Dryer
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UPC:
883049486468
Vent Type:
4-Way Vent
Volts:
120V
Weight:
119.6 lb
Width:
27 in
Wireless Communication:
Wi-Fi