This product requires certification to purchase.

7.4 cu. ft. 240V Electric Top Load Dryer in Metallic Slate

Maytag

7.4 cu. ft. 240V Electric Top Load Dryer in Metallic Slate

  • Fast #
  • Part #MMED6230HC
  • Item #8194456
  • Manufacturer Part #MED6230HC
4.4 out of 5 Customer Rating
Brand image
Maytag

7.4 cu. ft. 240V Electric Top Load Dryer in Metallic Slate

  • Fast #
  • Part #MMED6230HC
  • Item #8194456
  • Manufacturer Part #MED6230HC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Metallic Slate Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Extra power boosts drying power to get thick fabrics drier the first time
  • Two sensors closely monitor inside moisture and air temperatures to deliver the right results for each load. When fabrics are evenly dry and air reaches ideal temperatures, the cycle stops, helping prevent over- and under-drying
  • Stay in control and efficiently manage laundry from anywhere
  • Remotely start or stop your appliance and get end of cycle notifications so no load is left behind
  • Troubleshoot select issues to avoid unnecessary service calls and help ensure dependable performance, year after year
  • Get personalized tips to help you best clean your clothing and maximize the power of your Maytag® appliances
  • The quick dry cycle dries small loads fast. Clothes will be ready before you know it when paired with the quick wash cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Greys
Color Finish Name:
Metallic Slate
Control Type:
Touchpad/Knob
Depth:
29-7/8 in
Door Style:
Hamper
Energy Star Compliant:
No
Height:
41-1/4 in
Interior Light:
Yes
Number of Cycles:
11
Number of Settings:
5
Power Source:
Electric
Product Type:
Top Load Dryer
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UPC:
883049464015
Volts:
240V
Weight:
117 lb
Width:
27 in
Wireless Communication:
Wi-Fi