7.4 cu. ft. Gas Dryer in Metallic Slate
This product has been replaced by
Manufacturer Part #MGD7205RR
7.4 cu. ft. Gas Dryer in Metallic Slate
Package Quantity Info:
Each: 1Product Details
Product Details
- PowerDry Cycle
- Magnetic Door Latch
- Advanced Moisture Sensing With Industry-Exclusive Extra Moisture Sensor
- Extra Interior Fin
- Steam Refresh Cycle
- Extra-Large 9.2 Cu. Ft. Capacity
- Sanitize Cycle
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- American Pride
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.8 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Depth:
- 32-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/16 in
- Interior Light:
- Yes
- Number of Settings:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049464145
- Volts:
- 120V
- Width:
- 29 in