7.4 cu. ft. Gas Dryer in White
7.4 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Largest Loads, Evenly Dried
- Rapid Dry Cycle
- Extra-Large Capacity
- Wrinkle Prevent Option
- Drum Light
- Sanitize Cycle
- Maytag® Commercial Technology
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- American Pride
- IntelliDry® Sensor
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 41-1/4 in
- Interior Light:
- Yes
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049464114
- Volts:
- 120V
- Width:
- 27 in