23-7/8 in. Built-In Dishwasher in Stainless Steel
Performance Series 23-7/8 in. Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Increased temperature and a powerful internal fan help reduce excess moisture inside your dishwasher to get dishes nice and dry
- A wash and dry performance cycle that uses more water and heat than the normal cycle, delivering a more powerful clean
- Easy-to-clean, fingerprint-resistant stainless steel resists smudges and streaks to keep your dishwasher looking as good on the outside as it works on the inside
- Maytag® dishwashers are covered by a 10 yr limited parts warranty on the racks and tub
- Put bulky pots and pans in their place with an adjustable upper rack that fits big dishes usually left for the bottom so there's no need for a second load
- The Sani Rinse option lets you confidently wash important items with a high-temperature rinse that removes 99.999% of food soil bacteria
- Reduce excess moisture inside your dishwasher and get smaller loads of dishes nice and dry in less time
- Tackle clean-up with three levels of filtration to remove food particles during the wash and rinse cycles
- Worry less about your dishwasher overfilling with a sensor that will detect if too much water is in the tub and cut the power to the inlet valve
- Cycle memory automatically remembers the last cycle you picked so you can quickly start your dishwasher with one button
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Performance Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 51 dB
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UPC:
- 883049667140
- Volts:
- 120V
- Width:
- 23-7/8 in