1-5/8 in. PVC Pipe Cutter
1-5/8 in. PVC Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blade for Pipe Cutter, VC-0242 or VC42A
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC
- Brand Model Compatibility:
- VC-42A
- Cutting Capacity:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Capacity:
- 1-1/4 in
- Portable:
- No
- Tool Type:
- Cutter Blade
- UL Listed:
- No