2-1/2 in. PVC Pipe Cutter
2-1/2 in. PVC Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blade for Pipe Cutter, VC-0363 or VC63ED
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC
- Brand Model Compatibility:
- VC-63
- Cutting Capacity:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Capacity:
- 2 in
- Portable:
- No
- Tool Type:
- Cutter Blade
- UL Listed:
- No