This product requires certification to purchase.

3/8 in. Thread Rod Wrench

MCC

3/8 in. Thread Rod Wrench

  • Fast #
  • Part #MABW030
  • Item #3287147
  • Manufacturer Part #ABW-030
5 out of 5 Customer Rating
Brand image
MCC

3/8 in. Thread Rod Wrench

  • Fast #
  • Part #MABW030
  • Item #3287147
  • Manufacturer Part #ABW-030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tighten or loosen threaded rod with ease without damaging the threads
  • Great tool for working in tight spots
  • Small and light weight
  • Take this pocket size tool instead of pliers for threaded rod installation
  • Requires Certification

Documents


Specifications

Application:
Threaded Rod
Capacity:
3/8 in
Handle Type:
Ratcheting
Length:
4-1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Threaded, Rod, Wrench
Weight:
0.5 lb