14 in Adjustable Wrench
CornerWrench™ 14 in Adjustable Wrench
Frequently Purchased Together
Product Details
Product Details
- Offset Pipe Wrench, Pipe Cap. 1/2 - 1.1/2" Pipe,
- 90 degree offset handle and compact head design allows you to reach any tight spaces; allowing you to grab pipes/nipples/nuts, which saves you time by avoiding making room for an ordinary pipe wrench.
- The most compact movable jaws. No jaw-end comes out from the frame versus ordinary offset pipe wrench. The more compact it is, the more room you can get to work with.
- Look at the compact movable jaw versus the ordinary offset wrench shown in the figure to the right. MCC designed the most compact head so that nothing would obstruct your operation in tight spaces.
- I-Beam structure for both light weight and strength
- Spring loaded jaw frame provides a ratchet like action for quicker operation in tight spaces, which allows you to keep tightening/loosing pipes in tight spaces.
Specifications
- Collection:
- CornerWrench™
- Length:
- 14 in
- Material:
- Steel
- Maximum Capacity:
- 1-1/2 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- WrenchType:
- Adjustable