2 - 2-1/2 in. Pipe Cutter
DuraBlade™2 2 - 2-1/2 in. Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Repair kit for VC-0363 (1 ea #4 Ratchet, 1 ea #5 Pawl, 1 ea #12 Coil Spring, 2 ea E-Ring)
Specifications
- Adjustable:
- No
- Application:
- CPVC
- Brand Model Compatibility:
- VC-0363
- Collection:
- DuraBlade™2
- Cutting Capacity:
- 2 in - 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Portable:
- No
- Tool Type:
- Repair Kit
- UL Listed:
- No