1 - 1-1/3 in. CPVC, Polyethylene Pipe, PVC, Schedule 40 Pipe and Schedule 80 Pipe Cutter
Quick-Release™ 1 - 1-1/3 in. CPVC, Polyethylene Pipe, PVC, Schedule 40 Pipe and Schedule 80 Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact Design Compact jaw & blade and compact handle opening. Works great in tight area like pipe between pipes or against wall, pipe in irrigation trench. Easy to keep it in your pocket or small pouch on your belt, avoid to keep losing at jobsite. 1” cutter(34ED) and 1.1/2”(48ED)
- Quick Release makes your cutting work much easier and faster. You can open the blade just by opening the handles a little wider. Truly one-hand operation lets your other hand free. It’s so convenient when you are making one cut after another.
- Rust-Free Spring Stainless steel spring avoids rust damages. Many PVC Pipe Cutters in the market simply use a high carbon steel spring which eventually rust and breaks easily. Consequently ending up in a stressful repair or being disposed of. MCC provides the most reliable working condition at any job site condition.
- Ergonomic Handle Does your arm get tired by cutting large quantity of PVC pipes? This negative side effect is caused by the handle design and leverage. We designed based on the human ergonomics for maximizing the leverage. This is the cutter that you feel easier in cutting than any other cutters in the market.
Specifications
- Adjustable:
- No
- Application:
- CPVC, Polyethylene Pipe, PVC, Schedule 40 Pipe, Schedule 80 Pipe
- Blade Material:
- Alloy Steel
- Collection:
- Quick-Release™
- Cutting Capacity:
- 1 in - 1-1/3 in
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- IAPMO Listed:
- No
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in - 1 in
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 0.6 lb