Mag Meter 4 in. Battery Powered with 2 Digital and 1 4-20mA Outputs
DuraMag™ Mag Meter 4 in. Battery Powered with 2 Digital and 1 4-20mA Outputs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- With a five-year battery life (and three-year battery warranty), the Dura Mag eliminates the need for AC power connection, and provides the easiest installation available on the market for a flanged mag flow meter
- Equipped with an internal datalogger with 5 years of data storage to ensure you always have access to your historical data
- The Dura Mag also has several telemetry-ready output options, and the converter settings are USB port accessible which eliminates accidental setting changes
- Dura Mag is available to fit a common range of line sizes, from 4 to 12 diameter pipe, and offers accuracy of +/- 1% with only 2D of upstream and 1D of downstream straight pipe required for most installations
- Model offers (2) pulse outputs & (1) 4-20mA outputs with 25 foot cable length
- Grounding rings included, gaskets and bolts sold separately
Documents
Specifications
- ANSI:
- ANSI 60, ANSI 372
- Battery Size:
- D, AA
- Coating:
- Fusion Bonded Epoxy
- Collection:
- DuraMag™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1000 gpm
- ISO:
- ISO 9001:2015
- Length:
- 10-1/4
- Material:
- Cast Iron, Ceramic, Plastic, Stainless Steel, Fabricated Steel
- Material Type:
- Thermoplastic
- NSF:
- NSF 60, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- UL 61010-1
- Waterworks Application:
- Flow Metering
- Weight:
- 70
- Width:
- 9