Hydrant Meter Analog US Gallon Register 2-1/2 in. FXM NST
Hydrant Meter Analog US Gallon Register 2-1/2 in. FXM NST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A lightweight, portable and highly accurate hydrant meter
- Ideal for fire hydrant testing and validation
- Perfect for jobsite water supply metering
- Mechanical register features a six-digit, straight-reading totalizer in US Gallons and an instantaneous flowrate indicator in GPM
- +/- 2% accuracy guaranteed throughout full range, +/- 1% over reduced range, repeatability of 0.25% or better
- Features marathon bearings providing a flow range of 50 to 900 gpm
- Standard 2-1/2" FNST inlet brass swivel with 2-1/2" MNST brass outlet
- Complies with the applicable provisions of AWWA Standard C704-02 and latest revisions for propeller flowmeters
Documents
Specifications
- AWWA:
- AWWA C704-02
- Battery Size:
- 3.6V, C
- Battery Type:
- Lithium
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 50 gpm/900 gpm
- Height:
- 11-1/4 in
- Length:
- 16 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316 SS, 304 SS
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 150 psi
- Product Type:
- Analog Register
- Temperature Range:
- Up to 160 Deg F
- Waterworks Application:
- Flow Metering
- Weight:
- 20 lb