This product requires certification to purchase.

8 in. Analog US Gallon Register Totalization and Flow

McCrometer™

Propeller Meter™ MLE Series 8 in. Analog US Gallon Register Totalization and Flow

  • Fast #
  • Part #MMLE08A12
  • Item #10090280
  • Manufacturer Part #MLE08-A12
5 out of 5 Customer Rating
Brand image
McCrometer™

Propeller Meter™ MLE Series 8 in. Analog US Gallon Register Totalization and Flow

  • Fast #
  • Part #MMLE08A12
  • Item #10090280
  • Manufacturer Part #MLE08-A12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Water Specialties Propeller Meters are designed and manufactured with precise techniques and high quality components to deliver superior performance, low maintenance and unsurpassed durability
  • Propeller flow meters operate in a wide variety of environments without damage or loss of accuracy. They deliver ±2% of true accuracy and ±.25% repeatability over a flow range of up to 25 to 1
  • Mechanical register features a six-digit, straight-reading totalizer in US Gallons (other units available upon request)
  • The meter must have a full flow of liquid for proper accuracy - Fully-opened gate valves, fittings, or other obstructions that tend to set up flow disturbances should be a minimum of five pipe diameters upstream and one pipe diameter downstream from the meter
  • Install easily and require little maintenance. All their components are easily serviced in the field
  • Propeller flow meters are designed to prevent the build-up of solids. The high-impact plastic impeller will not flex and will maintain its shape and accuracy over the lifetime of the meter
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C704-02, AWWA Class D
Coating:
Fusion Bonded Epoxy
Collection:
Propeller Meter™ MLE Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Flow Rate:
2000 gpm
Length:
24
Material:
Cast Iron, Ceramic, Plastic, Stainless Steel, Fabricated Steel
Material Type:
Thermoplastic
NSF Certified:
Yes
Waterworks Application:
Flow Metering
Weight:
170
Width:
9