4-1/2 in. 100 psi Lower Mount Pressure Gauge
4-1/2 in. 100 psi Lower Mount Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B40.1
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Fiberglass, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 100