This product requires certification to purchase.

4-1/2 in. 300 psi Pressure Gauge

McDaniel Controls

4-1/2 in. 300 psi Pressure Gauge

  • Fast #
  • Part #MMPBSCGMGF
  • Item #1684432
  • Manufacturer Part #MPBSCGMGF
4.5 out of 5 Customer Rating
McDaniel Controls

4-1/2 in. 300 psi Pressure Gauge

  • Fast #
  • Part #MMPBSCGMGF
  • Item #1684432
  • Manufacturer Part #MPBSCGMGF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.1
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Fiberglass, Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - High:
300