4-1/2 in. 600 psi Lower Mount Pressure Gauge
4-1/2 in. 600 psi Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B40.1
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Fiberglass, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 600