15-1/8 x 15 in. 25% Manual Fresh Air Damper
15-1/8 x 15 in. 25% Manual Fresh Air Damper
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 7.5 - 12.5 Ton Daikin DCG090-150, DCC090-150 and DCH090-150
- Depth:
- 15 in
- Height:
- 36-3/8 in
- Material:
- Metal
- Width:
- 15-1/8 in