17-3/50 in. Downflow Manual Air Damper
17-3/50 in. Downflow Manual Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- McDaniel Metals DP13H M Series Air Conditioners
- Depth:
- 6-97/100 in
- Height:
- 17-3/50 in
- UL Listed:
- No
- Width:
- 17-1/8 in