21-1/2X29X24 24GA FURN BSE *X
21-1/2X29X24 24GA FURN BSE *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Gauge (metal):
- 24
- Height:
- 24
- Length:
- 29
- Material:
- Steel
- Type:
- MUP21RI
- Width:
- 21-1/2