24 in x 21 in x 48 in R8 Plenum Box
24 in x 21 in x 48 in R8 Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Duct Plenum Type:
- Plenum Box
- Height:
- 48 in
- Length:
- 21 in
- Material:
- Steel
- R value:
- R8
- Size:
- 24 in x 21 in x 48 in
- Width:
- 24 in