This product requires certification to purchase.

26 in. Furnace

McDaniel Metals

26 in. Furnace

  • Fast #
  • Part #MSSTCDR8
  • Item #9537748
  • Manufacturer Part #SSTCDR8
5 out of 5 Customer Rating
Brand image
McDaniel Metals

26 in. Furnace

  • Fast #
  • Part #MSSTCDR8
  • Item #9537748
  • Manufacturer Part #SSTCDR8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Pre-assembled – a perfect fit for most coil furnace matchups
  • Compliments all system brands & models
  • Used in closet, up-flow, horizontal, attic & basement applications
  • Quick & easy to install
  • Available in R6 & R8 ductboard insulation
  • Closet version (CL) door on front for AA, AB, AC, BB, BC & CC models
  • Eliminates block-offs for maximum efficiency
  • Easier maintenance – protects system integrity & customer investment
  • Test for and locate coil leaks in minutes
  • Requires Certification

Documents


Specifications

Height:
10-1/2 in
Length:
22 in
Width:
26 in