This product requires certification to purchase.

28-3/8 in. 1 in, 2 in and 4 in Filters Filter Housing

McDaniel Metals

28-3/8 in. 1 in, 2 in and 4 in Filters Filter Housing

  • Fast #
  • Part #MACG2424M
  • Item #1795531
  • Manufacturer Part #ACG 2424-3
4.8 out of 5 Customer Rating
Brand image
McDaniel Metals

28-3/8 in. 1 in, 2 in and 4 in Filters Filter Housing

  • Fast #
  • Part #MACG2424M
  • Item #1795531
  • Manufacturer Part #ACG 2424-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1 in, 2 in and 4 in Filters
Depth:
28-1/2 in
Height:
3-3/4 in
Length:
28-3/8 in
Material:
Steel
Product Type:
Filter Housing
Size:
24 in x 24 in x 3 in
Width:
25-3/8 in