20 in. Filter Housing
Accommodator 20 in. Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Accommodator
- Depth:
- 3-3/4 in
- Height:
- 21-3/8 in
- Length:
- 22 in
- Material:
- Steel
- Product Type:
- Filter Base
- Width:
- 20 in