This product requires certification to purchase.

15-3/8 in. Furnace Filter Base

McDaniel Metals

Baseline 2.0 15-3/8 in. Furnace Filter Base

  • Fast #
  • Part #MBLG214253
  • Item #4708605
  • Manufacturer Part #BLG2-1425-3
3.7 out of 5 Customer Rating
Brand image
McDaniel Metals

Baseline 2.0 15-3/8 in. Furnace Filter Base

  • Fast #
  • Part #MBLG214253
  • Item #4708605
  • Manufacturer Part #BLG2-1425-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Baseline 2.0
Depth:
3-3/4 in
Height:
15-3/8 in
Length:
28-3/8 in
Material:
Steel
Product Type:
Filter Base