This product requires certification to purchase.

21-3/8 in. Air Handler Unit Filter Base

McDaniel Metals

Baseline 2.0 21-3/8 in. Air Handler Unit Filter Base

  • Fast #
  • Part #MBLE220203
  • Item #4708597
  • Manufacturer Part #BLE2-2020-3
4.7 out of 5 Customer Rating
Brand image
McDaniel Metals

Baseline 2.0 21-3/8 in. Air Handler Unit Filter Base

  • Fast #
  • Part #MBLE220203
  • Item #4708597
  • Manufacturer Part #BLE2-2020-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Baseline 2.0
Depth:
3-3/4 in
Height:
21-3/8 in
Length:
22 in
Material:
Steel
Product Type:
Filter Base