Horizontal and Upflow 17-1/2 in. Coil
Horizontal and Upflow 17-1/2 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Pre-assembled – a perfect fit for most coil furnace matchups
- Compliments all system brands & models
- Used in closet, up-flow, horizontal, attic & basement applications
- Quick & easy to install
- Available in R6 & R8 ductboard insulation
- Closet version (CL) door on front for AA, AB, AC, BB, BC & CC models
- Eliminates block-offs for maximum efficiency
- Easier maintenance – protects system integrity & customer investment
- Test for and locate coil leaks in minutes
Documents
Specifications
- Coating:
- Galvanized
- Configuration:
- Horizontal, Upflow
- Height:
- 21 in
- Material:
- Steel
- Width:
- 17-1/2 in